AC Drive, 480VAC, 3PH, 302A, 250HP ND, & 200HP HD, Open

Item #: 1182894

Cat #: 20G1AND302JN0NNNNN

UPC: 191326500036

to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty, & 200 Horse Power Heavy Duty, Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, Frame 7, Filtered, CM Jumper Installed, No HIM

Overview

AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty, & 200 Horse Power Heavy Duty, Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, Frame 7, Filtered, CM Jumper Installed, No HIM

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326500036, 20G1AND302JN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 302
Size: 7
Type: General Purpose, Drive
Horsepower: 200, 250
Phase: 3
Amps: 302
Type: General Purpose, Drive
Volts AC: 480
Size: 7
Horsepower: 200, 250