N1 HINGED COVER

Item #: 118298

Cat #: 121248GNK

UPC: 761515107201

to view pricing and more.
Documents & Guides
No Documents Available
UNT 121248GNK N1 HINGED COVER

Overview

UNT 121248GNK N1 HINGED COVER
Also known as: 761515107201, 121248GNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in