3-25W CAND CLSE TO CLG ABZ

Item #: 118315
Cat #: P5788-20
UPC: 785247152094
Sign In or Register to view pricing and more.
Documents & Guides
Three-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Antique Bronze finish.

Overview

Three-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Antique Bronze finish.
Also known as: 785247152094, P5788-20

Specifications

Color: Antique Bronze
Diameter: 9 in
Wattage: 25
Type: Close To Ceiling
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Antique Bronze
Wattage: 25
Standards: California Proposition 65
Diameter: 9 in
Type: Close To Ceiling
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)