Wallpack, LED, 225-LED, 116W, 347/480V, Dark Bronze

Item #: 1183246

Cat #: WGH-225L-4K-C-L

UPC: 078598831559

to view pricing and more.
Documents & Guides
WGH Series Wallpack, LED, 225-LED, 116 Watt, 347/480 Volt, Lumens: 10151, Color Temperature: 4000K, Width: 17 inch, Color: Dark Bronze, IES Distribution: Type IV

Overview

WGH Series Wallpack, LED, 225-LED, 116 Watt, 347/480 Volt, Lumens: 10151, Color Temperature: 4000K, Width: 17 inch, Color: Dark Bronze, IES Distribution: Type IV
Also known as: 078598831559, WGH-225L-4K-C-L

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Diameter: 17 in
Wattage: 116
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 347 - 480
Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 116
Light Technology: LED
Color: Dark Bronze
Diameter: 17 in
Standards: California Proposition 65
Volts AC Range: 347 - 480