This product has been discontinued.

LED Edge-Lit Panel, 2x2, 32W, 3500L, 5000K 120-277V, White
Item #: 1183249
Cat #: OBS-PANELF1A/032UNVD850/22G/WH
UPC: 046135747977
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74797
Overview
LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74797
Also known as: 046135747977, OBS-PANELF1A/032UNVD850/22G/WH
Specifications
| Wattage: | 32 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 2 ft |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Length: | 2 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |