This product has been discontinued.

Lantern, Outdoor, 1 Light, 60W, Black
Item #: 118331
Cat #: P5437-31
UPC: 785247543724
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 60W, BlackLantern, Outdoor, 1 Light, 60 Watt, Black, Height: 15-1/4 in, Medium Screw, Post Mount
Overview
Lantern, Outdoor, 1 Light, 60W, BlackLantern, Outdoor, 1 Light, 60 Watt, Black, Height: 15-1/4 in, Medium Screw, Post Mount
Also known as: 785247543724, P5437-31
Specifications
| Base: | Medium Screw (E26) |
| Type: | Lantern |
| Volts AC: | 120 |
| Mounting: | Post |
| Color: | Black |
| Wattage: | 60 |
| Length: | 15.250 in |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Black |
| Length: | 15.250 in |
| Type: | Lantern |
| Mounting: | Post |
| Wattage: | 60 |