Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord

Item #: 118346

Cat #: 63DSO

UPC: 782862491690

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord

Overview

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord

Ericson's complete line of 50 Amp cordsets for use with Oscar Temporary Power Distribution Centers are the best built in the industry. Assembled in the USA with high standards to produce the best corsets available.

Also known as: 782862491690, 63DSO

Specifications

Length: 100 ft
Volts AC: 250, 125
Gauge: 6 AWG
Length: 100 ft
Gauge: 6 AWG
Volts AC: 250, 125