2x4 LED Retrofit Kit, 30W, 120-277V, DLC PREMIUM, 4000K

Item #: 1183501

Cat #: 512277

UPC: 781087144091

to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 30, Lumens: 4200, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 512277 / Mdl# 929000762513. *DLC PREMIUM Rated*

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 30, Lumens: 4200, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 512277 / Mdl# 929000762513. *DLC PREMIUM Rated*
Also known as: 781087144091, 512277

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Wattage: 30
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft
Dimmable: Yes
Standards: DLC Listed (Premium)