Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 1183593

Cat #: UTP28X18

UPC: 074983096695

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 18ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 18ft.
Also known as: 074983096695, UTP28X18

Specifications

Length: 18 ft
Material: Copper
Color: Off-White
Length: 18 ft
Color: Off-White
Material: Copper