INTERNAL DISC SHIELD MEDIUM 8.75IN H X 29.25IN W

Item #: 1183822
Cat #: AID2212
UPC: 783510358747
Sign In or Register to view pricing and more.
Documents & Guides
HOF AID2212 INT DISC SHIELD M

Overview

HOF AID2212 INT DISC SHIELD M
Also known as: 783510358747, AID2212

Specifications

Width: 12 in
Material: Steel
Height: 22 in
Depth: 6.500 in
Width: 12 in
Height: 22 in
Material: Steel
Depth: 6.500 in

Customer Reviews

No reviews for this product
(0)