HOFF-E AID3215 Int Disc Shield Lg

Item #: 1183823
Cat #: AID3215
UPC: 783510358754
Sign In or Register to view pricing and more.
Documents & Guides
INTERNAL DISC SHIELD LARGE 10IN H X 30IN W X 20IN L

Overview

INTERNAL DISC SHIELD LARGE 10IN H X 30IN W X 20IN L
The HOFFMAN HOFAID3215 internal disconnect shield helps reduce the risk of electric shock and arc flash by providing a method to barrier the disconnect switch inside the main enclosure, which minimizes incidental contact or exposure to the line side lugs. Designed to cover variable-depth or cable-operated disconnect switches, it can be retrofitted in an existing system or integrated into a new system. The internal disconnect shield does not eliminate the potential for an arc flash. It is not designed to contain the heat and pressure or direct it away from workers if an arc flash does occur.
Also known as: 783510358754, AID3215

Specifications

Height: 15 in
Width: 32 in
Color: Orange
Material: Steel
Depth: 9.750 in
Height: 15 in
Color: Orange
Depth: 9.750 in
Width: 32 in
Material: Steel

Customer Reviews

No reviews for this product
(0)