This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Traditional hexagonal style post lantern with clear beveled glass panels. Fits on 3 in post. Solid brass construction with BrassGuard finish coat. Polished Brass finish.
Overview
Traditional hexagonal style post lantern with clear beveled glass panels. Fits on 3 in post. Solid brass construction with BrassGuard finish coat. Polished Brass finish.
Also known as: P5432-10
Specifications
Volts AC: | 120 |
Mounting: | Post |
Wattage: | 60 |
Color: | Polished Brass |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 60 |
Standards: | California Proposition 65 |
Base: | Candelabra Screw (E12) |
Mounting: | Post |
Color: | Polished Brass |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)