Transformer, Landscape Lighting, 600W, 12VDC, Plug In, NEMA 3R

Item #: 118457

Cat #: 15PL600AZT

UPC: 783927123525

to view pricing and more.
Documents & Guides
Transformer, Landscape Lighting, Plus Series, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

Overview

Transformer, Landscape Lighting, Plus Series, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

PLUS SERIES - Kichler's Plus Series Transformers feature a 6' cord, pluggable options with a powder coated steel case. IMPORTANT: This unit is not approved for use with fixtures placed in ponds or landscape water features.

Also known as: 783927123525, 15PL600AZT

Specifications

Wattage: 600
Volts AC: 120
Phase: 1
Type: Landscape, Lighting Transformer
Volts DC: 12
Wattage: 600
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Landscape, Lighting Transformer