1/2" Liquidtight Aluminum Flex, Gray, 100' Coil

Item #: 11848

Cat #: LTA50-100

UPC: 786209865267

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 100 Foot Coil

Overview

1/2 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 100 Foot Coil
Also known as: 786209865267, LTA50-100

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Aluminum
Package Type: Coil
Diameter: 1/2 in
Jacket: PVC
Material: Aluminum
Length: 100 ft
Color: Gray
Package Type: Coil