This product has been discontinued.

Undercabinet Light, Xenon, 2-Light, 12", 20W, 120V, White
Item #: 118533
Cat #: 12012WH
UPC: 783927210942
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 2-Light, 20 Watt, 120 Volt, Length: 12 inch, Color: White
Overview
Undercabinet Light, Xenon, 2-Light, 20 Watt, 120 Volt, Length: 12 inch, Color: White
Also known as: 783927210942, 12012WH
Specifications
| Length: | 1 ft |
| Type: | Undercabinet Light |
| Volts AC: | 120 |
| Wattage: | 20 |
| Color: | White |
| Length: | 1 ft |
| Volts AC: | 120 |
| Color: | White |
| Type: | Undercabinet Light |
| Wattage: | 20 |