Wireway Telescoping Fitting, 6" x 6", Stainless, Type 12 Feed-Through
Item #:
11854
Cat #:
F66WASS
UPC:
783510156305
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Stainless Steel, Type 4X Feed-Through Wireway.
Overview
Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Stainless Steel, Type 4X Feed-Through Wireway.
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510156305, F66WASS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | Gray |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
Width: | 6 in |
Color: | Gray |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)