Distribution Ring, 2-1/4" x 3", Non-Metallic

Item #: 118544

Cat #: DR20

UPC: 784610730204

to view pricing and more.
Documents & Guides
Distribution Ring, 2-1/4" x 3", Non-Metallic

Overview

Distribution Ring, 2-1/4" x 3", Non-Metallic
Also known as: 784610730204, DR20

Specifications

Material: Plastic
Length: 3 in
Standards: California Proposition 65
Material: Plastic
Standards: California Proposition 65
Length: 3 in