Load Center, Main Lugs, 125A, 120/240V, 1PH, 20/20, NEMA 1

Item #: 118559

Cat #: BR2020L125

UPC: 786676003483

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786676003483, BR2020L125

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 20
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Type: Main Lug