85 A 100-C CONTACTOR

Item #: 118561

Cat #: 100-C85KP00

UPC: 662072618264

to view pricing and more.
AB 100-C85KP00 85 A 100-C CONTACTOR

Overview

AB 100-C85KP00 85 A 100-C CONTACTOR
Also known as: 662072618264, 100-C85KP00

Specifications

Poles: 3
Amps: 85
Mounting: DIN Rail, Surface
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 100/110
Poles: 3
Mounting: DIN Rail, Surface
Family / Style: 100-C
Amps: 85
Volts AC: 600
Volts AC Control: 100/110