PC Frames, 1600x600x600

Item #: 11859

Cat #: PFPC1666

UPC: 783510981808

to view pricing and more.
Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray

Overview

Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510981808, PFPC1666

Features & Benefits

  • Similar construction as standard ProLine frame, with 12-gauge roll formed steel and welded corner
  • Accessory front opening welded into frame to separate into compartments along the vertical; accommodates optional accessories such as the keyboard compartment (sold separately)

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 82 lb
Finish: Powder Coated
Color: Light Gray
Weight: 82 lb
IP/NEMA Rating: IP55
Finish: Powder Coated