1-18w 12v PATH LT Weathered Bronze

Item #: 118595
Cat #: P5272-46
UPC: 785247527212
Sign In or Register to view pricing and more.
Documents & Guides
One-light low voltage path light with Honey Art glass in a Weathered Bronze finish. Solid brass construction. 1/2 IP threaded adapter, mounting stake (P8618-31), connector and lamp included. Must be wired with a 12V transformer of proper capacity.

Overview

One-light low voltage path light with Honey Art glass in a Weathered Bronze finish. Solid brass construction. 1/2 IP threaded adapter, mounting stake (P8618-31), connector and lamp included. Must be wired with a 12V transformer of proper capacity.
Also known as: 785247527212, P5272-46

Specifications

Volts AC: 12
Wattage: 18
Color: Weathered Bronze
Standards: California Proposition 65
Length: 28.750 in
Light Technology: Halogen
Volts AC: 12
Color: Weathered Bronze
Length: 28.750 in
Wattage: 18
Standards: California Proposition 65
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)