Load Center, Main Lug, 125A, 1PH, 2/4, Aluminum Bus, NEMA 1, Flush

Item #: 118600

Cat #: BR24L125FP

UPC: 786676002264

to view pricing and more.
Load Center, 125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 1 Flush

Overview

Load Center, 125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 1 Flush

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676002264, BR24L125FP

Specifications

Mounting: Flush
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug, Load Center
Circuits: 4
Family / Style: BR
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4
Amps: 125
Phase: 1
Type: Main Lug, Load Center
Family / Style: BR