DuraBoxx FG Enclosure, Screw Cover, 7x7x4

Item #: 118612

Cat #: D774W

UPC: 785928906121

to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 7" x 7" x 4", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 7" x 7" x 4", Material/Finish: Fiberglass/Gray

The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths

Also known as: 785928906121, D774W

Specifications

Depth: 4 in
Width: 7 in
Height: 7 in
Color: Gray
Material: Fiberglass
Depth: 4 in
Height: 7 in
Material: Fiberglass
Width: 7 in
Color: Gray