Enclosure, Type 4x, Screw Cover, 6.89" x 6.89" x 2.95"

Item #: 118656

Cat #: Q18188ABECC

UPC: 783510180591

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 6.89 x 6.89 x 2.95 Inch, ABS

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 6.89 x 6.89 x 2.95 Inch, ABS
Also known as: 783510180591, Q18188ABECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS