Push Button, 30mm, Push-Pull, Red, 40mm, Plastic, Lens

Item #: 11866

Cat #: 10250TC47

UPC: 782113300597

to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, No Legend

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, No Legend

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113300597, 10250TC47

Specifications

Color: Red
Diameter: 40 mm
Type: Illuminated
Color: Red
Type: Illuminated
Diameter: 40 mm