
Halogen Undercabinet Light, 8", 1-Light, White
Item #: 118700
Cat #: NCA-120-8WT
UPC: 782042933675
Sign In or Register to view pricing and more.
Documents & Guides
8" 1-Lamp 35W Halogen - 120V - 8"L x 5"W x 1.5"H - White
Overview
8" 1-Lamp 35W Halogen - 120V - 8"L x 5"W x 1.5"H - White
Also known as: 782042933675, NCA-120-8WT
Specifications
| Wattage: | 35 |
| Type: | Undercabinet Light, Halogen |
| Volts AC: | 120 |
| Color: | White |
| Length: | 8 in |
| Light Technology: | Halogen |
| Wattage: | 35 |
| Volts AC: | 120 |
| Length: | 8 in |
| Type: | Undercabinet Light, Halogen |
| Color: | White |
| Light Technology: | Halogen |