7 Piece Contractor Selfeed Bit Kit

Item #: 118772

Cat #: 49-22-0130

UPC: 045242180301

to view pricing and more.
Documents & Guides
Contractor Bit Kit; Bit Diameter: 1 - 2-9/16 In

Overview

Contractor Bit Kit; Bit Diameter: 1 - 2-9/16 In

The Milwaukee® 7-piece contractor's Selfeed bit kit is a complete assortment of the high-performance Milwaukee Selfeed drill bits you need on the jobsite. Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The dymobits improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. The kit includes Selfeed bits in diameters 1 in., 1-1/8 in., 1-1/4 in., 1-1/2 in., 1-3/4 in., 2-1/8 in., and 2-9/16 in. in an impact resistant carrying case.

Also known as: 045242180301, 49-22-0130

Features & Benefits

  • Assortment of most commonly used Selfeed bits for big hole drilling
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable and include two removable, replaceable feed screws
  • Conveniently packaged: includes the most commonly used bits on the jobsite in an impact resistant carrying case

Specifications

Height: 13 in
Height: 13 in