CLSE TO CLG 2-13W FL White

Item #: 118779
Cat #: P7372-30STRWB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CLSE TO CLG 2-13W FL WhiteTwo-light flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. UL approved for damp locations. Rapid start 120V HPF ballast. Ceiling or wall mount. ADA compliant when wall mounted. Lamps included.

Overview

CLSE TO CLG 2-13W FL WhiteTwo-light flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. UL approved for damp locations. Rapid start 120V HPF ballast. Ceiling or wall mount. ADA compliant when wall mounted. Lamps included.
Also known as: P7372-30STRWB

Specifications

Type: Ceiling Light
Diameter: 13 3/4 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Type: Ceiling Light
Color: White
Standards: California Proposition 65
Diameter: 13 3/4 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)