Contactor, Miniature, 5A, 3P, 24VDC Coil, Integrated Diode, 2NO/2NC

Item #: 118838

Cat #: 100-K05DJ200

UPC: 662074494095

to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode, 2 Normally Open, 2 Normally Closed Main Contact

Overview

Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode, 2 Normally Open, 2 Normally Closed Main Contact
Also known as: 662074494095, 100-K05DJ200

Specifications

Volts DC Control: 24
Type: Contactor, Miniature
Amps: 5
Poles: 4
Family / Style: 100-K
Volts DC Control: 24
Amps: 5
Family / Style: 100-K
Type: Contactor, Miniature
Poles: 4