20A Angled Plug, 125V, 5-20P, Nylon, Yellow, Industrial, Python

Item #: 118867

Cat #: 5356-VA

UPC: 078477055090

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python Angle - Black

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python Angle - Black

20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python Angle, Yellow

Also known as: 078477055090, 5356-VA

Specifications

Volts AC: 120
Type: Industrial Grade, Angle Plug, Plug
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Color: Yellow
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20P
Type: Industrial Grade, Angle Plug, Plug
Material: Nylon
Color: Yellow