Enclosure, Hinged, 4 Cover Screws, 8" x 8" x 4"

Item #: 118874

Cat #: J808W

UPC: 785928342004

to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 8 x 8 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 8 x 8 x 4 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928342004, J808W

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 8 in
Depth: 4 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Fiberglass