Dimmer, Decora, 600W, True Touch, White

Item #: 119016

Cat #: TTI06-1LZ

UPC: 078477360170

to view pricing and more.
Documents & Guides
True Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen Lighting Loads, Includes: Color Change Plates Ivory and Light Almond, Color: White.

Overview

True Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen Lighting Loads, Includes: Color Change Plates Ivory and Light Almond, Color: White.

True Touch Preset Digital 600W Incandescent Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond

Also known as: 078477360170, TTI06-1LZ

Specifications

Type: 3-Way, Slide, Digital, Decorator
Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Digital, Decorator
Wattage: 600
Dimmable: Yes
Color: Light Almond, Ivory, White
Volts AC: 120
Light Technology: Halogen