Duplex Recepacle, 15A, 125V, Slim Body, Ivory
Item #:
11903
Cat #:
5262-SI
UPC:
078477141113
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Side Wired, Steel Strap - Ivory.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Side Wired, Steel Strap - Ivory.
15-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Ivory
Also known as: 078477141113, 5262-SI
Specifications
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 120 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)