PVC Coated Rigid Conduit, 3/4", 10' Length

Item #: 119034
Cat #: PRHCONDUIT-3/4
UPC: 784011200023
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 3/4 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

Overview

PVC Coated Conduit, 3/4 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011200023, PRHCONDUIT-3/4, o cal, rob roy, robroy

Specifications

Diameter: 3/4 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)