
to view pricing and more.
Documents & Guides
Type W Round Portable Power Cable, 1/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius
Overview
Type W Round Portable Power Cable, 1/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius
Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded
circuits are not required. For use in circuits not to exceed 2000 volts.
Also known as: B51/004
Features & Benefits
- Mining equipment, cranes, conveyors, and mobile equipment
- Resistant to heat, acids, oil, moisture, and most chemicals
- Excellent impact resistance
- Withstands severe environmental conditions
Specifications
| Type: | Type W |
| Material: | Copper |
| Color: | Black |
| Gauge: | 1/0 AWG |
| Conductors: | 4 |
| Jacket: | CPE |
| Volts AC: | 2kV |
| Insulation: | EPR |
| Type: | Type W |
| Color: | Black |
| Conductors: | 4 |
| Volts AC: | 2kV |
| Material: | Copper |
| Gauge: | 1/0 AWG |
| Jacket: | CPE |
| Insulation: | EPR |