This product may not be available in all locations.
2
more
Selector Switch, Black Standard Knob, 30mm, Replacement
Item #:
11914
Cat #:
9001B11
UPC:
78590185801
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Black Standard Knob, 30 mm, Replacement
Overview
Selector Switch, Black Standard Knob, 30 mm, Replacement
Also known as: 78590185801, 9001B11
Specifications
Type: | Replacement, Knob, Selector Switch |
Size: | 30 mm |
Mounting: | Device |
Color: | Black |
Standards: | California Proposition 65 |
Type: | Replacement, Knob, Selector Switch |
Mounting: | Device |
Standards: | California Proposition 65 |
Size: | 30 mm |
Color: | Black |
Customer Reviews
No reviews for this product
(0)