ETNCL AP2SQ DUAL EMERGENCY LIGH

Item #: 119171
Cat #: AP2SQ
UPC: 662401000753
Sign In or Register to view pricing and more.
Documents & Guides
6V, (2) 5.4W Incandescent Lamps (Square), White

Overview

6V, (2) 5.4W Incandescent Lamps (Square), White
The AP2SQ All-Pro Emergency Series Emergency Lighting Unit is the ideal choice when simple installation is necessary. It's styling and designer finish enables it to blend with any decor. The housing and mounting plate employ snap-fit construction; the reliable and laborsaving quick connect AC connector further improves the installation time. The AP2SQ Emergency Lighting Unit can be installed in under five minutes, making it one of the FasTest units to install on the market today. Both lighting heads are fully adjustable, insuring that light can be positioned where it is needed.
Also known as: 662401000753, AP2SQ, Frog eyes, emergency bug eyes, Bug eye light, Bug eye

Specifications

Volts AC: 120/277
Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Light Technology: Incandescent
Volts AC: 120/277
Material: Thermoplastic
Wattage: 5.400
Volts DC: 6
Color: White
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)