Nova T Receptacle Light Almond

Item #: 119203

Cat #: NTR-15-LA

UPC: 027557092562

to view pricing and more.
Documents & Guides
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Light Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Light Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Duplex 15 A receptacle, 125V/15A in light almond

Also known as: 027557092562, NTR-15-LA

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Color: Light Almond
Amps: 15
Volts AC: 125
Mounting: Input
Family / Style: Nova T
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Mounting: Input
Color: Light Almond
Volts AC: 125
Family / Style: Nova T