HD Cable Tie Mount, #10 (M5), 0.72", WR, Black

Item #: 11929

Cat #: TMEH-S10-C0

UPC: 074983580712

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie Mount, Applied with #10 (M5) Screws, 0.72" (18.29mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 100

Overview

Heavy Duty Cable Tie Mount, Applied with #10 (M5) Screws, 0.72" (18.29mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 100

Cable Tie Mount. 0.72 Inch (18.3 mm) No. 10 (M5) Screw. Extra Heavy Cable Tie Mount. Designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Unique cradle design provides maximum stability for cable bundle. Route and support large diameter and heavy cable bundles. Material is Weather Resistant Nylon 6.6. Use Intermediate through Extra Heavy Panduit Cable Ties. Color is Black.

Also known as: 074983580712, TMEH-S10-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw
Color: Black
Mounting: # 10 Screw
Material: Nylon