This product has been discontinued.

Prairie 1-100W MED POST LANTERN Brown
Item #: 119406
Cat #: P5463-86
UPC: 785247120062
Sign In or Register to view pricing and more.
Documents & Guides
Prairie 1-100W MED POST LANTERN BrownUnique cantilevered arms, distinctive roof and wire frames surround clear seeded glass. Aluminum and Brass construction. One-light post lantern. Burnished Chestnut finish.
Overview
Prairie 1-100W MED POST LANTERN BrownUnique cantilevered arms, distinctive roof and wire frames surround clear seeded glass. Aluminum and Brass construction. One-light post lantern. Burnished Chestnut finish.
Also known as: 785247120062, P5463-86
Specifications
| Type: | Traditional, Lantern, Outdoor |
| Color: | Burnished Chestnut |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Mounting: | Post |
| Length: | 18.750 in |
| Standards: | California Proposition 65 |
| Type: | Traditional, Lantern, Outdoor |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Length: | 18.750 in |
| Color: | Burnished Chestnut |
| Wattage: | 100 |
| Mounting: | Post |
| Standards: | California Proposition 65 |