Insert Dplx 106 Grey

Item #: 11944
Cat #: 41087-2GP
UPC: 078477836774
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: Gray.

Overview

Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: Gray.
QuickPort Duplex Type 106 Insert, 2-Port, Grey
Also known as: 078477836774, 41087-2GP, 106 Frame

Specifications

Mounting: Insert
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Insert
Material: Plastic
Number of Ports: 2
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)