Enclosure, Type 4x, Screw Cover, 5.91" x 7.87" x 2.99"

Item #: 119491

Cat #: Q20158PCDCC

UPC: 783510174095

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 5.91 x 7.87 x 2.99 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 5.91 x 7.87 x 2.99 Inch, Polycarbonate
Also known as: 783510174095, Q20158PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate