Cable Tie Mount, Extra-Heavy, #10 Screw

Item #: 11951

Cat #: TMEH-S10-Q0

UPC: 074983580705

to view pricing and more.
The extra heavy cable tie mount in black is applied with a #10 (M5) screw. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 25.

Overview

The extra heavy cable tie mount in black is applied with a #10 (M5) screw. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 25.

Cable Tie Mount. 0.72 Inch (18.3 mm) No. 10 (M5) Screw. Extra Heavy Cable Tie Mount. Designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Unique cradle design provides maximum stability for cable bundle. Route and support large diameter and heavy cable bundles. Material is Weather Resistant Nylon 6.6. Use Intermediate through Extra Heavy Panduit Cable Ties. Color is Black.

Also known as: 074983580705, TMEH-S10-Q0

Specifications

Color: Black
Material: Nylon
Mounting: # 10 Screw
Color: Black
Mounting: # 10 Screw
Material: Nylon