
Adjustable Floor Box, 2-Gang, Depth: 2-7/16", Cast Iron
Item #: 119526
Cat #: 880CM2-1
UPC: 786564515913
to view pricing and more.
Documents & Guides
2-Gang, Adjustable Floor Box, Depth: 2-7/16 Inch, Cubic Inches: 76, (6) 1 Inch Conduit Openings, Cast Iron
Overview
2-Gang, Adjustable Floor Box, Depth: 2-7/16 Inch, Cubic Inches: 76, (6) 1 Inch Conduit Openings, Cast Iron
Also known as: 786564515913, 880CM2-1
Specifications
| Material: | Cast Iron |
| Gangs: | 2 |
| Knockout Diameter: | 1 in |
| Depth: | 2 7/16 in |
| Cubic Inches: | 76 in³ |
| Finish: | Brass, Brushed Aluminum |
| Material: | Cast Iron |
| Knockout Diameter: | 1 in |
| Cubic Inches: | 76 in³ |
| Gangs: | 2 |
| Depth: | 2 7/16 in |
| Finish: | Brass, Brushed Aluminum |