Incandescent/Halogen Dual Dimmer and Switch, Terra Cotta

Item #: 119614

Cat #: MA-L3S25-TC

UPC: 027557289269

to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Terra Cotta

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Terra Cotta

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in terracotta

Also known as: 027557289269, MA-L3S25-TC

Specifications

Color: Terracotta
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Amps: 2.500
Light Technology: Halogen, Incandescent
Color: Terracotta
Family / Style: Maestro
Mounting: Surface
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300
Light Technology: Halogen, Incandescent