This product has been discontinued.

Hole Saw; Z; Hole Diameter: 4-1/8 In; Arbor Size: 2l
Item #: 119623
Cat #: 3026666CT
UPC: 082472302660
to view pricing and more.
Documents & Guides
Lenox; Hole Saw; Z; Hole Diameter: 4-1/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3-1/2 In; Material: Carbide Tipped
Overview
Lenox; Hole Saw; Z; Hole Diameter: 4-1/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3-1/2 In; Material: Carbide Tipped
LONG TOOL LIFE
Heat resistant carbide teeth for long life in tile and stainless steel
ADDED DURABILITY
Thick backing plate resists damage and increases life
UNIQUE TOOTH CONFIGURATION
Engineered design provides ability to cut in stainless steel like no other
USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302660, 3026666CT
Specifications
| Type: | Hole Saw |
| Diameter: | 4 1/8 in |
| Type: | Hole Saw |
| Diameter: | 4 1/8 in |