Panel For Junction Box, 8.75" x 6.88"

Item #: 119682

Cat #: A10P8C

UPC: 783510656003

Sign In or Register to view pricing and more.
Panel For Junction Box, 8.75" x 6.88" Inch, Composite

Overview

Panel For Junction Box, 8.75" x 6.88" Inch, Composite

Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510656003, A10P8C

Features & Benefits

  • Intended for use in corrosion-resistant enclosures

Specifications

Material: Phenolic
Height: 8.750 in
Width: 6.880 in
Color: Light Brown
Finish: Smooth Matte
Material: Phenolic
Width: 6.880 in
Finish: Smooth Matte
Height: 8.750 in
Color: Light Brown