Low Voltage Momentary Switch

Item #: 119705

Cat #: DCC2-W

UPC: 754182922833

to view pricing and more.
Low Voltage Momentary Switch -12Vac/Vdc - 50mA Max Internal Contact rating

Overview

Low Voltage Momentary Switch -12Vac/Vdc - 50mA Max Internal Contact rating

The Decorator Low Voltage Momentary Switch (DCC2) has a clean appearance and provides significant benefits over other three-wire momentary devices. It is intended for use with WattStopper lighting control panels and other applications requiring a momentary contact switch that provides on/off signals. Available in four colors, it complements other decorator devices and matches the full line of Wireless Lighting Control Decorator products.

Also known as: 754182922833, DCC2-W

Specifications

Volts AC: 12
Poles: 1
Material: Plastic
Color: White
Volts AC: 12
Material: Plastic
Poles: 1
Color: White