This product may not be available in all locations.
Terminal Block, 35A, 600V AC/DC, Yellow, 4mm, Feed Through
Item #:
11971
Cat #:
1492-J4-Y
UPC:
662073058069
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, Yellow, 4 mm, Feed Through, 100 in a Package
Overview
Terminal Block, 35 Amp, 600 Volt AC/DC, Yellow, 4 mm, Feed Through, 100 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662073058069, 1492-J4-Y
Specifications
Type: | Terminal Block, Feed Through |
Amps: | 35 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Yellow |
Amps: | 35 |
Volts DC: | 600 |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)