Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 12" x 10" x 7"

Item #: 119727

Cat #: RHJ1210HWLG

UPC: 783510158576

to view pricing and more.
Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 12" x 10" x 7", Fiberglass, Gray.

Overview

Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 12" x 10" x 7", Fiberglass, Gray.

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158576, RHJ1210HWLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 13.300 in
Width: 11.290 in
Depth: 7.100 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 11.290 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 13.300 in
Depth: 7.100 in
Standards: Build America Buy America Compliant